Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets
Mfr # INV-12-120-400
Zoro # G204146655
Product Information
- Brand Tycon Systems
- MFR # INV-12-120-400
- Zoro # G204146655
- Country of Origin China
- Category Power Inverters
Description
Tycon Power Systems 12VDC to 120VAC 400W Power Inverter. This is a high efficiency (90%) power inverter to convert 12VDC to 120VAC 60Hz. The total power output is 400W continuous and 800W peak. The units have a low voltage disconnect feature to disconnect the load from the battery if battery voltage falls below 10V. This important feature protects the batteries from deadly over discharge which shortens the life of batteries. The unit has two North America 3 Prong 120VAC Outlets, one 5V USB port and one 12V cigarette lighter port.
All ports are equipped with dust covers. The latest modified sine wave and soft start technology. The modified sine wave closely approximates the grid AC power and is compatible with most AC powered devices. The soft start technology minimizes power spikes upon startup of the inverter by bringing up the AC voltage gradually. The inverter has a metal casing with plastic accents and high speed thermostatically controlled cooling fan. The units have multiple protections - Low Voltage, Over Voltag, Overload / Short Circuit, Thermal.
- Two separate AC outlets
- Low Voltage Disconnect saves batteries
- On/Off Switch
- 12VDC Cigarette Lighter Style Output
- USB Output for charging smartphones and other devices
- Wire Terminal 12VDC Voltage Inputs
- Overload and Thermal Protection
- Soft Start Technology
- Modified Sine Wave
- Input Voltage - 12VDC (10-15VDC) 40A Max
- Output Voltages - Qty 2 120VAC +/- 10%, Qty 1 USB (5V 500mA), Qty 1 Cigarette Lighter Socket (12V 8A)
- Continuous Output Power - 400W Max Total
- Peak Output Power - 800W
- Output Waveform - Modified Sine Wave 60Hz +/-1Hz
- Efficiency - 90%
- Low Voltage Disconnect - >10V
- High Voltage Disconnect - >15V
- Protections - Low Battery, High Battery, Overload, Short Circuit, Thermal
- Fuse - Qty 2 32VDC, 40A
- Suggested Input Wire Size - 10AWG
- Operating Temperature - 20C to +60C
- Operating Humidity - <90%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- LEGRAND Device Box, Ivory, Boxes (2347)
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- REMINGTON INDUSTRIES Cut And Stripped Wire, 24 AWG, Solid, Red 9in Leads, 500PK (CS24UL1007SLDRED-9-500)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120V)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN245010500)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- GO POWER! Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets (79950)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- Tycon Systems Power Inverters