Shop All Security Video Cameras
Tycon Systems
Passive PoE Y Splitter, Shielded
Mfr # POE-YSPLT-S
Zoro # G4582228
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Standards UL
- Length 10 in
- Input Voltage 60V DC
Product Information
- Brand Tycon Systems
- MFR # POE-YSPLT-S
- Zoro # G4582228
- UPC # 810017120550
- Country of Origin China
- Category Security Video Cameras
Dimensions
Length | 10 in |
Details
Features | Environmentally Friendly |
Standards | UL |
Item | PoE Splitter |
Input Voltage | 60V DC |
Description
Passive Y Splitter. Receives DC Power on RJ45 socket pins 4,5(+) and 7,8(-) sends PoE power to DC Plug and RJ45 Plug.Shielded.Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 4PK (MAX3985708)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- TYCON SYSTEMS 2x USB In, 48V 12W Pasv PoE, DCDC Conv (TP-DCDC-2USB-48)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 12V 20W Out (POE-SPLT-4812G-P)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 48V 20W Out (POE-SPLT-4848G-P)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- UNIVIEW UNV5MP WDR Vandal-resistent Network IR Fixed Dome(2.8mm, PoE, 30m IR, Audio, Alarm) (UNV-325SR3-DVPF28-F)
- Tycon Systems Security Video Cameras