Shop All Solar Panel Accessories
Tycon Systems
Mppt Solar Chrg Ctrl, 12/24V 60A, 30A Load
Mfr # TP-SC24-60N-MPPT
Zoro # G200716944
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Self-Consumption < 1W
- Solar/Battery Charge Current 60A Max
- Rated Battery Voltage 12/24 (Auto-Detect)
- Communication Port RS485
- Max Solar Panel Size 12V Battery = 780W; 24V Battery = 1560W; Li-ion = 756W ~ 1512W
Product Information
- Brand Tycon Systems
- MFR # TP-SC24-60N-MPPT
- Zoro # G200716944
- UPC # 810017123353
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Max Solar Panel Size | 12V Battery = 780W; 24V Battery = 1560W; Li-ion = 756W ~ 1512W |
Max Wire Size | 4 AWG |
Dimensions | 245x170x68.5mm ( 9.6x6.7x2.7") |
Details
Item | Solar Charge Controller |
Self-Consumption | < 1W |
Solar/Battery Charge Current | 60A Max |
Rated Battery Voltage | 12/24 (Auto-Detect) |
Communication Port | RS485 |
Operating Temp | -30°C to 60°C (-22°F to 140°F) |
Temperature Compensation | -3.0mV/℃/Cell |
Battery Types Supported | Lead Acid: AGM, GEL, Flooded Other: Lithium, Custom |
Battery Charge/Float Voltage | AGM = 14.4V / 13.8V; GEL = 14.2V / 13.8V; Flooded = 14.6V / 13.8V; Note: multiply x 2 for 24V Batteries |
MPPT Efficiency | >99.5% |
Environmental Protection | IP43 |
Display Accuracy | Voltage +/-5%, Current +/-.5A, Temperature +/-5% |
Grounding | Negative Ground |
Rated Load Current | 30A Max |
Certifications | CE, FCC |
Solar (PV) Input Voltage | 100VDC Max |
Description
Solar MPPT Battery Charging Controller , Auto Voltage, 12/24V Battery, 60A Solar, 30A Load. Negative Ground
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- TYCON SYSTEMS Remotepro, 8W, 35W Solar, 432W Batt, 48V Poe (RPPL1248-36-35)
- TYCON SYSTEMS Rs485 Interface Cable (TPDIN-CABLE-485)
- TYCON SYSTEMS Remotepro - 1400W Solar, 12V 52Ah Batt, 24/48V Out, Manageable, 100WOut (RPSTL24/48M-400-1440)
- TYCON SYSTEMS Wireless Remote Monitoring/Control Of Our Mppt Solar Controllers, Wifi (TP-SC-WIFI)
- TYCON SYSTEMS Solar Mt, 2X 350W Panels, Top Of Pole, TPSM-350x2-TP (TPSM-350x2-TP)
- Tycon Systems Solar Panel Accessories