Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz
Mfr # TP-VR-2412
Zoro # G4583716
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 18-32V DC to 12V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 2-3/4 in
- Width 1-1/4 in
Product Information
- Brand Tycon Systems
- MFR # TP-VR-2412
- Zoro # G4583716
- UPC # 810017122431
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 2-3/4 in |
Width | 1-1/4 in |
Depth | 1 in |
Lead Wire Length | 12" |
Details
Item | DC to DC Converter |
Converts | 18-32V DC to 12V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Operating Humidity | 0 to 99% RH |
Efficiency | 0.8 |
Wire Gauge | 18AWG |
DC Input Voltage Range | 18V to 32VDC |
Maximum Power Dissipation | 15W |
Load / Line Regulation | 5% / 1% |
Operating temperature | - 40°F to 149°F ( - 40°C to +65°C) |
Ripple / Noise | 2% / 5% |
DC Voltage Output | 12VDC @ 1.25A |
Description
Voltage Regulator 18-32VDC input, 12V @ 1.25A regulated output. 15W. 12" 18AWG lead wires
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M173)
- LEGRAND Device Box, Ivory, Boxes (2347)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- Tycon Systems Voltage Converters