Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz
Mfr # TY583840
Zoro # G211931978
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10-36V DC to 24V DC
- VA Rating 20VA
- Hz 0 Hz
- Height 1-1/2 in
- Width 3 in
Product Information
- Brand Tycon Systems
- MFR # TY583840
- Zoro # G211931978
- UPC # 758218340516
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 1-1/2 in |
Width | 3 in |
Depth | 3.4 in |
Details
Item | DC to DC Converter |
Converts | 10-36V DC to 24V DC |
VA Rating | 20VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- NVENT HOFFMAN COMPACT Series 4 Intermediate Joint, fits 80x80mm, Lt Gray, Steel (CCS8IJRLG)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-1256)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- Tycon Systems Voltage Converters