Shop All Voltage Converters
Tycon Systems
DC to DC Converter, 10-15V DC to 56V DC, 70VA, 0 Hz, Metal
Mfr # TP-VRHP-1256
Zoro # G4577468
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 10-15V DC to 56V DC
- Enclosure Material Metal
- Mounting DIN Rail
- Hz 0 Hz
- Height 5.24 in
Product Information
- Brand Tycon Systems
- MFR # TP-VRHP-1256
- Zoro # G4577468
- UPC # 810017122455
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 5.24 in |
Width | 3 in |
Depth | 1-1/2 in |
Details
Item | DC to DC Converter |
Converts | 10-15V DC to 56V DC |
VA Rating | 70VA |
Enclosure Material | Metal |
Mounting | DIN Rail |
Hz | 0 Hz |
DC Input Voltage Range | +/ - 10 to15VDC |
Efficiency | >85% |
Ripple / Noise | 2% / 5% |
Load / Line Regulation | 5% / 1% |
Wire Gauge | 12AWG Max |
Operating Humidity | 0 to 90% RH |
DC Voltage Output | 56VDC @ 1.25A |
Protections | Short Circuit, Overvoltage, Overload |
Isolation Voltage / Ohms | 1500VDC Min. / 100M Ohms Min |
Maximum Power | 70W |
Operating temperature | - 22°F to 149°F ( - 30°C to +65°C) |
Description
Voltage Converter 10-15VDC Input, 56VDC @ 1.25A 70W Regulated output, isolated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- QUEST MFG Cable Tray Cabinet Top Stand, 8", Zinc (CT0017-08-03)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 30A, Brn, Toggl (HBL3031)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- TYCON SYSTEMS DC to DC Converter, 10-36V DC to 24V DC, 20VA, 0 Hz (TY583839)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- TYCON SYSTEMS DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (TP-VR-2412)
- TYCON SYSTEMS DC to DC Converter, 10-15V DC to 24V DC, 70VA, 0 Hz, Metal (TP-VRHP-1224)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- Tycon Systems Converters