Shop All Cable Clamps & Clips
Ty-Rap
Cable Tie Base, Saddle, Screw, Blue, PK100
Mfr # TC5141-NDT
Zoro # G9052407
product price: $93.69
/pk 100, $0.94/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.67 in
- Mounting Method Screw Mount
- Color Blue
- For Use With Cable Ties Up To 50 lb Tensile Strength
- Clip Type Saddle Support
Product Information
- Brand Ty-Rap
- MFR # TC5141-NDT
- Zoro # G9052407
- UPC # 786209019233
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 0.67 in |
Slot Width | 0.19 in |
Slot Height | 0.27 in |
Height | 0.33 in |
Width | 0.43 in |
Screw Mount Hole Size | #6 |
Size | 0.67 in L x 0.43 in W x 0.33 in H |
Length (Straight Wireway) | 0.67 in |
Stud Size | #6 Pan head |
Width (inches) | 0.67 |
Max Tie Width Accepted | 0.19 |
Length (inches) | 0.43 |
Diameter mounting hole | 3.8 mm |
Description
Metal Detectable Cable Tie Mount, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.19 in, Slot Height 0.27 in, Screw Mount, Material Nylon 6/6, Color Blue, Length 0.67 in, Width 0.43 in, Height 0.33 in, 0.67 in L x 0.43 in W x 0.33 in H, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Cable Ties Up To 50 lb Tensile Strength, Screw Mount Hole Size #6, Standards UL 94 V-2, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-BK)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- TAYMAC Decorator Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WJTW-R)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-1000-9-C)
- ZORO SELECT Cable Clamp, Nylon, 1 In, PK10 (22CC50D1000)
- Ty-Rap Cable Clamps & Clips