Shop All Cable Ties
Ty-Rap
7.8" L Mountable Cable Tie NAT PK 1000
Mfr # TY38M
Zoro # G2114603
original price:
$785.99
11% off
new price: $693.99
/pk 1000, $0.69/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 7.8"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Product Information
- Brand Ty-Rap
- MFR # TY38M
- Zoro # G2114603
- UPC # 786210824970
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.8" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.75" |
Approximate Length - Cable Tie | 7-1/2" |
Mounting Hole Size - Cable Tie | 1/4" |
Mounting Hole Size | 1/4 |
Length - Cable Tie | 7.80" |
Approximate Length | 7-1/2" |
Push In Mount Hole Size | 0.25 in |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 3/4 in |
Actual Length | 7.88 in |
Band width | 4.8 mm |
Length belt/tape/tie | 7.3 inch |
Bundle Diameter | 0.138 to 1.75 in , 3.5 to 44.5 mm |
Max. bundle diameter | 44.5 mm |
Description
Cable Tie, Mountable, Actual Length 7.88 in, Width 0.18 in, Nominal Length 8 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Weather Resistant, Standard, Mounting Method Push Mount, Push Mount Style Arrowhead with Wings, Nominal Max. Bundle Dia. 1 3/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 2 Pole, 120/240V AC (Q215)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 10A, 250V AC, Indicating (GFN10)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- Ty-Rap Cable Ties