Shop All Cable Ties
Ty-Rap
6" L Extra Heavy Duty Cable Tie PK 100
Mfr # TYS6-280
Zoro # G2118051
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Product Information
- Brand Ty-Rap
- MFR # TYS6-280
- Zoro # G2118051
- UPC # 786210915432
- Country of Origin United Kingdom
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.00" |
Approximate Length | 6" |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 6 in |
Actual Length | 5.9 in |
Max. bundle diameter | 45 mm |
Bundle Diameter | Max 1.8 in , Max 45 mm |
Length belt/tape/tie | 5.9 inch |
Band width | 7 mm |
Description
Cable Tie, Standard, Actual Length 5.9 in, Width 0.28 in, Nominal Length 6 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 2 in, Material 316 Stainless Steel, Max. Temp. Rating 1,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEAM 4X, Hinged (HW-PCC80804CHQR)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-470)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 10 (TYS6-280-10)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- Ty-Rap Cable Ties