Shop All Cable Ties
Ty-Rap
6" L Extra Heavy Duty Cable Tie PK 10
Mfr # TYS6-280-10
Zoro # G2349383
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb.
- Width - Cable Tie 0.29"
Product Information
- Brand Ty-Rap
- MFR # TYS6-280-10
- Zoro # G2349383
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.29" |
Width - Cable Tie | 0.29" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 6" |
Approximate Length | 6" |
Length - Cable Tie | 6.00" |
Nominal Length | 6 in |
Actual Length | 6 in |
Nominal Max. Bundle Dia. | 2 in |
Description
Cable Tie, Standard, Actual Length 6 in, Width 0.29 in, Nominal Length 6 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 2 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100ft, Orange (6504-30-00)
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 10 (TYS24-470-10)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- TY-RAP 4" L Miniature Cable Tie NAT PK 500 (TY53M)
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- Ty-Rap Cable Ties