Shop All Cable Ties
Ty-Rap
5.5" L Miniature Cable Tie NAT PK 100
Mfr # TY524M
Zoro # G3115901
product price: $25.39
/pk 100, $0.25/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 30 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Ty-Rap
- MFR # TY524M
- Zoro # G3115901
- UPC # 786210806051
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.25" |
Approximate Length - Cable Tie | 5-1/2" |
Approximate Length | 5-1/2" |
Length - Cable Tie | 5.50" |
Nominal Length | 5 1/2 in |
Actual Length | 5.5 in |
Nominal Max. Bundle Dia. | 1 1/4 in |
Bundle Diameter | 0.08 to 1.38 in , 2 to 35 mm |
Description
Cable Tie, Standard, Actual Length 5.5 in, Width 0.14 in, Nominal Length 5 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.04 in, Max. Bundle Dia. 1.14 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Yellow/White, 20A, Marine (BRY5369NCSY)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- BEP MARINE Busbar, 200A, 50V DC (777-Z10W-200)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- Ty-Rap Cable Ties