Shop All Cable Ties
Ty-Rap
5.5" L Miniature Cable Tie BK PK 1000
Mfr # TY24MX
Zoro # G2381373
product price: $69.99
/pk 1000, $0.07/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 30 lb.
- Width - Cable Tie 0.14"
Product Information
- Brand Ty-Rap
- MFR # TY24MX
- Zoro # G2381373
- UPC # 786210826448
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5.5" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.25" |
Approximate Length - Cable Tie | 5-1/2" |
Approximate Length | 5-1/2" |
Length - Cable Tie | 5.50" |
Actual Length | 5.5 in |
Nominal Max. Bundle Dia. | 1 1/4 in |
Nominal Length | 5 1/2 in |
Bundle Diameter | 0.08 to 1.38 in , 2 to 35 mm |
Details
Description
Cable Tie, Standard, Actual Length 5.5 in, Width 0.14 in, Nominal Length 5 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 30 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 1.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- MELTRIC 63-68047 INLET (63-68047)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP3S-X0)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-470)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- Ty-Rap Cable Ties