Shop All Cable Ties
Ty-Rap
3.62" L Miniature Cable Tie BK PK 1000
Mfr # TY23MX
Zoro # G3458524
product price: $86.29
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.09"
Product Information
- Brand Ty-Rap
- MFR # TY23MX
- Zoro # G3458524
- UPC # 78621082446
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.62" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 0.63" |
Approximate Length - Cable Tie | 0 to 3-1/2" |
Length - Cable Tie | 3.62" |
Approximate Length | 0 to 3-1/2" |
Nominal Max. Bundle Dia. | 5/8 in |
Actual Length | 3.62 in |
Nominal Length | 4 in |
Bundle Diameter | 0.06 to 0.63 in , 1.5 to 16 mm |
Description
Cable Tie, Standard, Actual Length 3.62 in, Width 0.09 in, Nominal Length 4 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 5/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.03 in, Max. Bundle Dia. 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- SOUTHWIRE Coleman Cable 02888 100 ft. 14/3 Yellow Jacket Extension Cord (2888)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (TY27MX)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- TY-RAP 14" L Miniature Cable Tie BK PK 1000 (TY234MX)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- Ty-Rap Cable Ties