Shop All Cable Ties
Ty-Rap
30" L Heavy Duty Cable Tie NAT PK 500
Mfr # TY29M
Zoro # G2277326
product price: $430.99
/pk 500, $0.86/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.30"
- Color - Cable Tie Natural
- Tensile Strength 120 lb.
Product Information
- Brand Ty-Rap
- MFR # TY29M
- Zoro # G2277326
- UPC # 786210830674
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 30" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 9.00" |
Approximate Length - Cable Tie | 30" |
Length - Cable Tie | 30.00" |
Nominal Max. Bundle Dia. | 9 in |
Actual Length | 30.3 in |
Nominal Length | 30 1/2 in |
Bundle Diameter | Max 9.02 in , Max 229 mm |
Description
Cable Tie, Standard, Actual Length 30.3 in, Width 0.27 in, Nominal Length 30 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 9 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21S, Thickness 0.06 in, Max. Bundle Dia. 9.02 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL (HBL28W48)
- ALLEN BRADLEY Pressure Control Accessory Contact Block (836-N2)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 50 (TY537M)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 100 (TYS6-280C)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- ADVANCE CABLE TIES 18 120 lb UV WHITE CAB TIE 50 Bag (18-120-9-L)
- Ty-Rap Cable Ties