Shop All Cable Ties
Ty-Rap
14.2" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-7.9-360A
Zoro # G9783724
original price:
$141.85
4% off
new price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 450 lb.
- Width - Cable Tie 0.31"
Product Information
- Brand Ty-Rap
- MFR # LS-7.9-360A
- Zoro # G9783724
- UPC # 54143630747480
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.31" |
Width - Cable Tie | 0.31" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Approximate Length | 14" |
Length - Cable Tie | 14.20" |
Actual Length | 14.2 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 14 1/2 in |
Bundle Diameter | 0.38 to 4 in , 9.7 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.31 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 450 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 8" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR800NT)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A16164SUG)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- TY-RAP 7.9" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-200A)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- TY-RAP 5.5" L Miniature Cable Tie BK PK 1000 (TY24MX)
- TY-RAP 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (FOR180-50-0)
- TY-RAP 13" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO350-50-0)
- RETYZ Releasable Tie, Blue, Nylon, PK20 (EVT-S06BL-HA)
- Ty-Rap Cable Ties