Shop All Cable Ties
Ty-Rap
14.2" L Extra Heavy Duty Cable Tie PK 50
Mfr # LS-4.6-360A
Zoro # G9783733
product price: $91.19
/pk 50, $1.82/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 14.2"
- Color Silver
- Width 0.18"
- Color - Cable Tie Silver
Product Information
- Brand Ty-Rap
- MFR # LS-4.6-360A
- Zoro # G9783733
- UPC # 786210242163
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.2" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Approximate Length | 14" |
Length - Cable Tie | 14.20" |
Nominal Max. Bundle Dia. | 4 in |
Actual Length | 14.2 in |
Nominal Length | 14 1/2 in |
Bundle Diameter | 0.25 to 4 in , 6.3 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14.2 in, Width 0.19 in, Nominal Length 14 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Metal Detectable, Plenum Rated, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 572 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated Yes, UL Type 2S, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-220B-UTU AC100-240)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- TY-RAP 24.3" L Heavy Duty Cable Tie NAT PK 50 (TY5277M)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 500 (TY37MX)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- Ty-Rap Cable Ties