Ty-Rap

14.2" L Cable Tie BL PK 100


product price: $91.99
/pk 100, $0.92/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Design - Cable Tie Standard
  • Color Blue
  • Color - Cable Tie Blue
  • Tensile Strength 50 lb.
  • Width - Cable Tie 0.19"
See all product information

Product Information

  • Brand Ty-Rap
  • MFR # TY528M-NDT
  • Zoro # G0989012
  • UPC #
    786210995359
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 14.2"
Width 0.19"
Width - Cable Tie 0.19"
Max. Bundle Dia. 4.00"
Approximate Length - Cable Tie 14"
Approximate Length 14"
Length - Cable Tie 14.20"
Actual Length 13.92 in
Nominal Length 14 in
Nominal Max. Bundle Dia. 4 in
Bundle Diameter 0.48 to 4.01 in , 12.29 to 102 mm
Length belt/tape/tie 14.2 inch
Max. bundle diameter 102 mm
Band width 4.7 mm

Details

Design - Cable Tie Standard
Color Blue
Color - Cable Tie Blue
Item Cable Tie
Tensile Strength 50 lb.
Material Nylon 6/6
Temp. Range -40 Degrees to 185 Degrees F
Cable Tie Duty Standard
Standards UL 94V-2
Tensile Strength - Cable Tie 50 lb.
Indoor/Outdoor Indoor
Locking Style Stainless Steel Barb
Basic Material Nylon
Tool Code B
Metal Detectable Yes
Basic Material - Cable Tie Specialty
Design Standard
UL Type In Testing
Thickness 0.06"
Features Detectable by metal detectors, X-ray equipment, or visual detection.; Stainless Steel locking device.; Application Tools: ERG, ERG120
Flame Retardant No
Cable Tie Style Standard
Max. Temp. Rating 185 Degrees F
Outdoor Use No
Min. Temp. Rating -40 Degrees F
Plenum Rated No
Cable Tie Properties Halogen-Free, Metal Detectable, UV Light Resistant
Number of Straps 1
Inflammability class of insulation material acc. with UL94 V2
UL approval Yes
Band closure Steel nose
Text strip None
Surface protection Untreated
Special Features Detectable by metal detectors, X-ray equipment, or visual detection.
Operation temperature -40-+185 °F
Model Internal toothing
Min. holding force 222 N
Type Detectable
Tie thickness 0.047 inch

Description

Cable Tie, Standard, Actual Length 13.92 in, Width 0.18 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, Plenum Rated No, UL Type In Testing, Thickness 0.04 in, Max. Bundle Dia. 4.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.