Shop All Cable Ties
Ty-Rap
14" L Miniature Cable Tie BK PK 1000
Mfr # TY234MX
Zoro # G2618113
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.09"
Product Information
- Brand Ty-Rap
- MFR # TY234MX
- Zoro # G2618113
- UPC # 786210884189
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.09" |
Width - Cable Tie | 0.09" |
Max. Bundle Dia. | 4.00" |
Approximate Length - Cable Tie | 14" |
Approximate Length | 14" |
Length - Cable Tie | 14.00" |
Actual Length | 14 in |
Nominal Length | 14 in |
Nominal Max. Bundle Dia. | 4 in |
Bundle Diameter | 0.06 to 4.2 in , 1.5 to 102 mm |
Description
Cable Tie, Standard, Actual Length 14 in, Width 0.1 in, Nominal Length 14 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.04 in, Max. Bundle Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 50' Length - Black (HS358-S50-BLACK)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- TY-RAP 7" L Miniature Cable Tie NAT PK 1000 (TYB2315M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- SOUTH MAIN HARDWARE 8-in 120-lb, Black, 1,000 Standard Nylon Tie (222262)
- Ty-Rap Cable Ties