Shop All Cable Ties
Ty-Rap
13.4" L Heavy Duty Cable Tie BK PK 50
Mfr # TY27MX-A
Zoro # G3492133
product price: $50.29
/pk 50, $1.01/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 120 lb.
- Width - Cable Tie 0.27"
Product Information
- Brand Ty-Rap
- MFR # TY27MX-A
- Zoro # G3492133
- UPC # 786210816425
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 13.4" |
Width | 0.27" |
Width - Cable Tie | 0.27" |
Max. Bundle Dia. | 3.50" |
Approximate Length - Cable Tie | 13" |
Approximate Length | 13" |
Length - Cable Tie | 13.40" |
Actual Length | 13.4 in |
Nominal Max. Bundle Dia. | 3 1/2 in |
Nominal Length | 13 1/2 in |
Length belt/tape/tie | 13.5 inch |
Bundle Diameter | 0.31 to 3.74 in , 8 to 95 mm |
Band width | 6.9 mm |
Max. bundle diameter | 95 mm |
Description
Cable Tie, Standard, Actual Length 13.4 in, Width 0.27 in, Nominal Length 13 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Heavy Duty, Nominal Max. Bundle Dia. 3 1/2 in, Temp. Range -40 Degrees to 221 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 7A, 250V AC, Non-Indicating, 5 PK (GAB7)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 3A, 125 to 350V AC (SMG3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 500 (TY29MX)
- TY-RAP 11.4" L Cable Tie BK PK 100 (TY5253MX)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie BK PK 50 (TY537MX)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- Ty-Rap Cable Ties