Shop All Cable Ties
Ty-Rap
12" L Extra Heavy Duty Cable Tie PK 100
Mfr # TYS12-280
Zoro # G1851893
product price: $358.99
/pk 100, $3.59/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 12.00"
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb
Product Information
- Brand Ty-Rap
- MFR # TYS12-280
- Zoro # G1851893
- UPC # 786210915456
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.00" |
Width | 0.28 in |
Width - Cable Tie | 0.29 in |
Max. Bundle Dia. | 4 in |
Approximate Length - Cable Tie | 12 in |
Length - Cable Tie | 12.0 in |
Approximate Length | 12" |
Actual Length | 11.8 in |
Nominal Max. Bundle Dia. | 4 in |
Nominal Length | 12 in |
Length belt/tape/tie | 11.8 inch |
Max. bundle diameter | 95 mm |
Bundle Diameter | Max 3.8 in , Max 95 mm |
Band width | 7 mm |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.28 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use No, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel, Max. Temp. Rating 1,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-470)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- Ty-Rap Cable Ties