Shop All Cable Ties
Ty-Rap
12" L Extra Heavy Duty Cable Tie PK 10
Mfr # TYS12-470-10
Zoro # G3372975
product price: $17.49
/pk 10, $1.75/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 12.00"
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 250 lb
Product Information
- Brand Ty-Rap
- MFR # TYS12-470-10
- Zoro # G3372975
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.00" |
Width | 0.47 in |
Width - Cable Tie | 0.47 in |
Max. Bundle Dia. | 4 in |
Approximate Length - Cable Tie | 12 in |
Length - Cable Tie | 12.0 in |
Approximate Length | 12" |
Nominal Length | 12 in |
Actual Length | 12 in |
Nominal Max. Bundle Dia. | 4 in |
Description
Cable Tie, Standard, Actual Length 12 in, Width 0.47 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Metal, Tensile Strength 250 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 4 in, Material 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2A2A)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-470)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 100 (TY534M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- US CABLE TIES Cable Tie, 8 in., 120 lb, UV Black Nylon, 100PK (HD8B100)
- Ty-Rap Cable Ties