Shop All Cable Ties
Ty-Rap
11.6" L Cable Tie NAT PK 1000
Mfr # TY253M
Zoro # G9975323
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 11.6"
- Color natural
- Width 0.18"
- Color - Cable Tie Natural
Product Information
- Brand Ty-Rap
- MFR # TY253M
- Zoro # G9975323
- UPC # 78621083990
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.6" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11-1/2" |
Approximate Length | 11-1/2" |
Length - Cable Tie | 11.60" |
Nominal Max. Bundle Dia. | 3 1/4 in |
Nominal Length | 12 in |
Actual Length | 11.6 in |
Bundle Diameter | 0.12 to 3.07 in , 3 to 78 mm |
Description
Cable Tie, Standard, Actual Length 11.6 in, Width 0.18 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in, Max. Bundle Dia. 3.07 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- WIREMOLD 500 Series Raceway Cutter (605)
- TRUMETER LCD Hour Meter, 2-Hole, 1.10 in Flange (3410-0000)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-4.6-520B)
- TY-RAP 18" L Heavy Duty Cable Tie BK PK 500 (TY275MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- Ty-Rap Cable Ties