Shop All Cable Ties
Ty-Rap
11.4" L Cable Tie BK PK 1000
Mfr # TY253MX
Zoro # G1368297
product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Color - Cable Tie Black
- Tensile Strength 50 lb.
- Width - Cable Tie 0.18"
Product Information
- Brand Ty-Rap
- MFR # TY253MX
- Zoro # G1368297
- UPC # 786210715049
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.4" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 3.00" |
Approximate Length - Cable Tie | 11" |
Length - Cable Tie | 11.40" |
Approximate Length | 11" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.6 in |
Bundle Diameter | 0.12 to 3.07 in , 3 to 78 mm |
Description
Cable Tie, Standard, Actual Length 11.6 in, Width 0.18 in, Nominal Length 12 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -76 Degrees to 221 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21S, Thickness 0.05 in, Max. Bundle Dia. 3.07 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPDT, 20A, 125VAC, On/Off/On (GSW-117)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 500 (TY272MX)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-470C)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- PARTNERS BRAND Security Loops, 7.5#, 3", Natural, 5000/Case (CTSL37)
- Ty-Rap Cable Ties