Shop All Cable Ties
Ty-Rap
10" L Cable Tie PK 10
Mfr # SS10-180-10
Zoro # G0728777
original price:
$35.79
5% off
new price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Silver
- Color - Cable Tie Silver
- Tensile Strength 100 lb.
- Width - Cable Tie 0.18"
Product Information
- Brand Ty-Rap
- MFR # SS10-180-10
- Zoro # G0728777
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 10" |
Length - Cable Tie | 10.00" |
Approximate Length | 10" |
Nominal Length | 10 in |
Actual Length | 10 in |
Nominal Max. Bundle Dia. | 2 in |
Description
Cable Tie, Standard, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Stainless Steel Barb, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 100 lb, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 2 in, Temp. Range -112 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.01 in, Max. Bundle Dia. 2 in, Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- TY-RAP 16" L Extra Heavy Duty Cable Tie PK 10 (SS17-250-10)
- TY-RAP 6.5" L Cable Tie PK 10 (SS7-180-10)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 1000 (TY33MX)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- TY-RAP 14" L Miniature Cable Tie NAT PK 100 (TY5234M)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- Ty-Rap Cable Ties