Shop All Regulators
Tweco
Welding Nozzle, PK2
Mfr # 12201306
Zoro # G2448582
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Bore Dia. (In.) 1/2 in
- Bore (mm) 12.7
- For MIG Guns Tweco(R) Spray Master
- Style Tweco
Product Information
- Brand Tweco
- MFR # 12201306
- Zoro # G2448582
- UPC # 608246337180
- Country of Origin Mexico
- Category Regulators
Dimensions
Bore Dia. (In.) | 1/2 in |
Size | 0.5 |
Outside Diameter | 0.875 in |
Bore Diameter | 1/2 in |
Description
Nozzle, Compatible with Brand Tweco, Series HD22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Astrospec OTG 3001 Series Safety with Patriot Frame and Clear Lens (S2530C)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- WESTWARD Mig Welding Wire, ER70S-6, 0.045, 44lb (ER70S6-045-44)
- TWECO Welding Contact Tip, PK25 (11101101)
- TWECO Welding Nozzle, PK2 (12201110)
- TWECO Welding Nozzle, PK2 (12101112)
- TWECO Welding Contact Tip, PK25 (11101103)
- TWECO Welding Contact Tip, PK25 (11101100)
- TWECO Welding Nozzle, PK2 (12101102)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- Tweco Regulators