Shop All Regulators
Tweco
Welding Nozzle, PK2
Mfr # 12101112
Zoro # G1030102
product price: $15.45
/pk 2, $7.73/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5
- Style Tweco
- Amperage Range 0-250
- Material Copper
- For Use With 35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators
Product Information
- Brand Tweco
- MFR # 12101112
- Zoro # G1030102
- UPC # 608246055664
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 0.5 |
Bore Dia. (In.) | 1/2 in |
Outside Diameter | 0.75 |
Bore Diameter | 1/2 in |
Connection Size | 3/4 in |
Description
Nozzle, Compatible with Brand Tweco, Series 21, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052, Pk10 (63-1152)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- TWECO Welding Nozzle, PK2 (12201110)
- TWECO Welding Nozzle, PK2 (12201306)
- TWECO Welding Contact Tip, PK25 (11101101)
- TWECO Welding Contact Tip, PK25 (11101102)
- TWECO Welding Contact Tip, PK25 (11101103)
- TWECO Welding Contact Tip, PK25 (11101100)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- Tweco Regulators