Shop All Regulators
Tweco
Welding Nozzle, PK2
Mfr # 12101102
Zoro # G0779475
product price: $19.49
/pk 2, $9.75/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tweco
- Bore (mm) 9.5
- Bore Dia. (In.) 3/8 in
- Size 0.375
- For Use With 35-50, 51, 51-23, WS35-50, WS51 Series Gas Diffusers Or 32, WS32 Nozzle Insulators
Product Information
- Brand Tweco
- MFR # 12101102
- Zoro # G0779475
- UPC # 608246055626
- Country of Origin Mexico
- Category Regulators
Dimensions
Bore Dia. (In.) | 3/8 in |
Size | 0.375 |
Outside Diameter | 0.75 |
Bore Diameter | 3/8 in |
Connection Size | 3/4 in |
Description
Nozzle, Compatible with Brand Tweco, Series 21, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- BAKU Green De-Soldering Pump Pen (Replacement Part) (BAKU-BK106)
- AMERICAN TORCH TIP Gas Hose, 45V10R (45V10R)
- TWECO Welding Contact Tip, PK25 (11101100)
- TWECO Welding Nozzle, PK2 (12201306)
- TWECO Welding Nozzle, PK2 (12201110)
- TWECO Welding Nozzle, PK2 (12101112)
- TWECO Welding Contact Tip, PK25 (11101102)
- TWECO Welding Contact Tip, PK25 (11101103)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- Tweco Regulators