Tweco

Welding Contact Tip, PK25


product price: $19.55
/pk 25, $0.78/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Inside Dia. (In.) 0.038 in
  • Connection Style Threaded
  • For MIG Guns Tweco(R) MS250, Mini and No. 1
  • Series 11
  • Amperage Range 0-200
See all product information

Product Information

  • Brand Tweco
  • MFR # 11101101
  • Zoro # G1861386
  • UPC #
    608246050331
  • Country of Origin United States
  • Category Regulators

Dimensions

Tip Inside Dia. (In.) 0.038 in
Wire Size (In.) 0.030
Size 0.030 in
Overall Length 1 in
Outside Diameter 0.25 in
Connection Thread Size M6
Inside Diameter 0.038 in
Maximum Wire Diameter 0.03 in

Description

Contact Tip, Compatible with Brand Tweco, Series 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.