Shop All Regulators
Tweco
Welding Contact Tip, PK25
Mfr # 11101100
Zoro # G1209162
product price: $19.65
/pk 25, $0.79/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Amperage Range 0-200
- Style Tweco
- Connection Style Threaded
- Wire Size (In.) 0.023
Product Information
- Brand Tweco
- MFR # 11101100
- Zoro # G1209162
- UPC # 608246050324
- Country of Origin United States
- Category Regulators
Dimensions
Wire Size (In.) | 0.023 |
Size | 0.023 in |
Tip Inside Dia. (In.) | 0.031 in |
Overall Length | 1 in |
Connection Thread Size | M6 |
Inside Diameter | 0.031 in |
Maximum Wire Diameter | 0.023 in |
Outside Diameter | 0.25 in |
Description
Contact Tip, Compatible with Brand Tweco, Series 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0007)
- POWERWELD Wire Lube Pads, 8 per Package (LUBE6)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 4.5mm (T22-D45)
- TWECO Welding Nozzle, PK2 (12101112)
- TWECO Welding Contact Tip, PK25 (11101101)
- TWECO Welding Contact Tip, PK25 (11101103)
- TWECO Welding Nozzle, PK2 (12201306)
- TWECO Welding Contact Tip, PK25 (11101102)
- TWECO Welding Nozzle, PK2 (12101102)
- HARRIS Gas Switchover System, CGA-540, 0 to 125 psi, Use With: Oxygen (KH2003)
- Tweco Regulators