Shop All Welding Tips
Tweco
Tip, Tapered, Series 14, 1/16 In, PK25
Mfr # 11401346
Zoro # G1273142
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS14T
- Size 0.0625 in
- Style Tweco
- Connection Style Threaded
Product Information
- Brand Tweco
- MFR # 11401346
- Zoro # G1273142
- UPC # 608246287522
- Country of Origin United States
- Category Welding Tips
Dimensions
Size | 0.0625 in |
Wire Size (In.) | 1/16 |
Tip Inside Dia. (In.) | 0.073 in |
Overall Length | 1.5 in |
Connection Thread Size | 1/4"-28 |
Inside Diameter | 0.073 in |
Maximum Wire Diameter | 1/16 in |
Outside Diameter | 0.25 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series WS14T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC .035 Flux Core Wire Inner Shield NR-211-MP (ED016354)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 25 ft. (20027452)
- 3M SPEEDGLAS Head Suspension Assembly (46-0400-51)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- TWECO Contact Tip, Series 11, 0.045 In, PK25 (11101144)
- TWECO Contact Tip, 14, 0.035 Inch (1140-1440)
- TWECO Contact Tip, Velocity2, 5/64 Inch (1160-1768)
- TWECO Contact Tip, 16 Series, Threaded, PK25 (11601105)
- TWECO Contact Tip, 14 T Series, 0.045" Size, PK25 (11401304)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- Tweco Welding Tips