Shop All Welding Tips
Tweco
Tip, Tapered, Series 14, 0.045 In, PK25
Mfr # 11401344
Zoro # G1395387
product price: $20.29
/pk 25, $0.81/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS14T
- Connection Style Threaded
- Style Tweco
- For MIG Guns Tweco(R) No. 2, 3 and 4
Product Information
- Brand Tweco
- MFR # 11401344
- Zoro # G1395387
- UPC # 608246287553
- Country of Origin United States
- Category Welding Tips
Dimensions
Size | 0.0625 in |
Wire Size (In.) | 0.045 |
Tip Inside Dia. (In.) | 0.054 in |
Overall Length | 1.5 in |
Connection Thread Size | 1/4"-28 |
Maximum Wire Diameter | 0.045 in |
Inside Diameter | 0.054 in |
Outside Diameter | 0.25 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series WS14T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, Pk10 (621-0076)
- SIEVERT Burner, 6100 Btu (3334-90)
- HARRIS Solder Flux, 4 Oz, 200-850 F (331928)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10501 120)
- TWECO Tweco 358-1140-1102 0.03 in. Contact Tip (358-1140-1102)
- TWECO Contact Tip, Copper, 0.045" Size, PK25 (11601613)
- TWECO Ws14H-52 Weldskil Contact Tip (358-1140-1245)
- TWECO Contact Tip, 14, 0.035 Inch (1140-1440)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- BERNZOMATIC BZ8250HT MAP-Pro Hose Torch (361470)
- Tweco Welding Tips