Shop All MIG Gun Consumables
Tweco
Nozzle, Tapered, Copper, 0.375 in., PK2
Mfr # 12401897
Zoro # G9992832
Sold in multiples of 2 for $152.38
Free Shipping & Returns
$152.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Velocity
- Bore (mm) 9.5
- Type Tapered
- Size 0.375 in
- Bore Dia. (In.) 3/8 in
Product Information
- Brand Tweco
- MFR # 12401897
- Zoro # G9992832
- UPC # 608246435237
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 0.375 in |
Bore Dia. (In.) | 3/8 in |
Bore Diameter | 3/8 in |
Details
Series | Velocity |
Bore (mm) | 9.5 |
Type | Tapered |
For MIG Guns | Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450 |
Features | Nozzle Is Threaded Directly Onto the Velocity Conductor Tube |
Connection Style | Threaded |
Item | Nozzle |
Material | Copper |
Style | Fixed |
Amperage Range | 0-450 |
For Use With | Light, Medium or Heavy Duty VELOCITY2 Contact Tips |
Nozzle Shape | Tapered |
Compatible with Brand | Tweco |
Duty Rating | Medium Duty |
For Contact Tip Series | VTET, VTETA |
Application | MIG Welding |
Current Range | 0 A to 450 A |
Connection Type | Threaded |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Classic No. Series, Spray Master Series, Supra XT Series |
Description
Nozzle, Compatible with Brand Tweco, Series Velocity, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 3/8 in, Connection Type Threaded, Nozzle Shape Tapered, Material Copper, Duty Rating Medium Duty, For Contact Tip Series VTET, VTETA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Tig Torch Kit, 500 Amp (12-25)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- LINCOLN ELECTRIC LINCOLN KP3141-1 MIG Lt Duty Gas Diff (KP3141-1)
- TWECO Nozzle Insulator, For Guns #3 and 4, PK2 (13401126)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501268)
- TWECO Nozzle, Self Insulated, Bore 1/2 In, PK2 (12101341)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- TWECO Nozzle, Bore 5/8 In, Series 21, PK2 (12101342)
- TWECO Nozzle, Tapered, Bore 3/8 In, PK2 (12301035)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- Tweco MIG Gun Consumables