Shop All MIG Gun Consumables
Tweco
Nozzle, Slip Adjustable, Copper, PK2
Mfr # 12401894
Zoro # G9992771
product price: $72.79
/pk 2, $36.40/ea
Sold in multiples of 2 for $145.58
$145.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Velocity
- Material Copper
- Size 0.750 in
- Amperage Range 0-450
- Connection Style Slip Adjustable
Product Information
- Brand Tweco
- MFR # 12401894
- Zoro # G9992771
- UPC # 608246434582
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Size | 0.750 in |
Bore Dia. (In.) | 3/4 in |
Bore Diameter | 3/4 in |
Details
Item | Nozzle |
Series | Velocity |
Material | Copper |
Amperage Range | 0-450 |
Connection Style | Slip Adjustable |
Style | Heavy Duty |
Features | Nozzle Is Threaded Directly Onto the Velocity Conductor Tube |
Type | Slip Adjustable |
For MIG Guns | Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450 |
Bore (mm) | 19.1 |
For Use With | Heavy Duty VELOCITY2 Contact Tips |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Slip Adjustable |
Maximum Amperage | 600 A |
Current Range | 0 A to 450 A |
Application | MIG Welding |
Duty Rating | Heavy Duty |
For Contact Tip Series | VTH, VTHA |
Insulation Type | Self-Insulated |
Compatible with Brand | Tweco |
Compatible with Series | Classic No. Series, Spray Master Series, Supra XT Series |
Description
Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 3/4 in, Connection Type Slip Adjustable, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 70S-6 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S6125-1DP)
- AMERICAN TORCH TIP Inner Retaining Cap, 277266 (277266)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 25', Grade R (PW516-25)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- TWECO Tip, Heavy Duty, Series 15H, 1/16 In, PK25 (11501234)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201346)
- TWECO Conduit Liner, Series 42, Max 0.035 Wire (14201140)
- TWECO Tip, Tapered, Series 14, 0.035 In, PK25 (11401342)
- TWECO Nozzle, Bore 5/8 In, Series 24, PK2 (12401581)
- Tweco MIG Gun Consumables