Shop All MIG Gun Consumables
Tweco
Nozzle, Slip Adjustable, 0.500 in., PK2
Mfr # 12401859
Zoro # G9992927
product price: $73.85
/pk 2, $36.93/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Velocity2
- Material Copper
- Size 0.500 in
- Amperage Range 0-450
- Connection Style Slip Adjustable
Product Information
- Brand Tweco
- MFR # 12401859
- Zoro # G9992927
- UPC # 608246434629
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 0.500 in |
Bore Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Description
Nozzle, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 1/2 in, Connection Type Slip Adjustable, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- WELLER Dispenser, Flux (FD2D)
- HOT MAX 5' Extension Propane Gas Hose, 350 PSI Rated (24217)
- STEINER Barrier Curtain, 10 ft. W x 6 ft. H, Clear (339-6X10)
- TWECO Nozzle Collar, Stainless Steel, PK5 (16401398)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- TWECO Conduit Liner, Series 44, Max 0.045 Wire (14401140)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- TWECO Nozzle Insulator, For Tweco Gun #5, PK2 (13501425)
- Tweco MIG Gun Consumables