Shop All Welding Nozzle
Tweco
Nozzle, EL24I, 3/8 Inch Bore, 3.25 Inch L
Mfr # 1260-1606
Zoro # G611509593
product price: $31.15
/ea
Sold in multiples of 2 for $62.30
$62.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1260-1606
- Zoro # G611509593
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Self Insulated Slip-On Copper Nozzle with 0.375 bore size is perfect for standard gas diffuser. 3.25 Nozzle with 0.875 OD making it ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with recess contact tip relationship 0.125-0.156 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that crimped in place to let the nozzle to slide over a metal spring that is a part of the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Potentiometer Kit, For OPTREL Helmets (5003.500)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- DRYROD Thermostat Kit, Type 300,120/240V (1251100)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- WELD-AID Wa Nozzle Kleen #2-16 Oz007022 (388-007022)
- Tweco Welding Nozzle