Shop All Welding Nozzle
Tweco
Nozzle, EL22CT, 3/8 Inch Bore
Mfr # 1260-1635
Zoro # G811354085
product price: $36.09
/ea
Sold in multiples of 2 for $72.18
$72.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1260-1635
- Zoro # G811354085
- Country of Origin United States
- Category Welding Nozzle
Description
Tweco Brass Flush Nozzle with 3/8 size is perfect for standard gas diffuser. It is ideal for use in light to medium duty welding application up to 250 A. It features part number rolled stamped on the external surface for easy identification. Nozzle with flush contact tip relationship 0.062 is made from copper alloy. It has a 3-piece design without an additional insulator includes a nozzle housing, which is cut and formed from 122 DHP copper alloys tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed from silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. It features threads on the standard EL gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Adjustable Regulator, Single Stage, POL, 15 to 60 psi, Use With: Propane (3061-23)
- AMERICAN TORCH TIP Nozzle, 53N61, PK10 (53N61)
- SIEVERT Long Life Cooper, Soldering Bit, 500g (7017-25)
- ARCAIR Elec, Jointed Gouging, Carb, 3/8"x17", PK100 (24064003C)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, 25CT, 3/4 Inch Bore, 2.2 Inch L (1250-1430)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- NORDSON SATURN RIGHT ANGLE NOZZLE .020IN PARTS AND ACCESSORY (1015920)
- Tweco Welding Nozzle