Shop All MIG Gun Consumables
Tweco
Nozzle, Copper, Heavy Duty, 0.625" Size, PK2
Mfr # 12401221
Zoro # G5986456
product price: $24.95
/pk 2, $12.48/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category MIG Welding Nozzle
- Series 24A
- Material Copper
- Size 0.625 in
- Amperage Range 5-400
Product Information
- Brand Tweco
- MFR # 12401221
- Zoro # G5986456
- UPC # 608246057347
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 0.625 in |
Bore Dia. (In.) | 3/8 in |
Outside Diameter | 0.75 |
Bore Diameter | 5/8 in |
Description
Nozzle, Compatible with Brand Tweco, Series 24A, Compatible with Series Spray Master 350, Spray Master 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 80A, PK5 (212728)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb (01-1716-69)
- XTRWELD 6010 3/32 X 10Lb. Box priced per pound. Box, Vac Pack, AWS A5.1 (SE6010093-10)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 25 ft. (257464)
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- TWECO Nozzle, Recessed Tip, Bore 5/8 In, PK2 (12401570)
- TWECO Nozzle, Bore 5/8 In, Series 21, PK2 (12101342)
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 (12201336)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- LINCOLN ELECTRIC Drive Roll Kit (KP1899-1)
- Tweco MIG Gun Consumables