Shop All Welding Nozzle
Tweco
Nozzle, 23, Standard, 3/4 Inch Bore
Mfr # 1230-1132
Zoro # G911354084
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1230-1132
- Zoro # G911354084
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco 23 Series Self Insulated Nozzle with a 3/4 size is designed for standard gas diffuser and is perfect for use with up to 450 A Tweco no.3 MIG guns. It is used in heavy-duty welding applications for up to 450 A. It features part number rolled stamped on the outer surface for easy identification. It is used where longer electrical stick-out is needed or when the nozzle touches the work place is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing that is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator and is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- WELLER Soldering Gun (D550)
- ESAB DUAL SHIELD 7100 Ultra 035x15/PSP AWS-E7 (248001141)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, 21, 3/8 Inch Bore, 2.224 Inch L (1210-1300)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Brass, 3/8 in. with 1/8 in. Recess, Tapered (PNST-3818B)
- Tweco Welding Nozzle