Shop All Welding Nozzle
Tweco
Nozzle, 23, 3/4 Inch Bore, 3.219 Inch L
Mfr # 1230-1013
Zoro # G711509592
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1230-1013
- Zoro # G711509592
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco Weldskill 23 Series Nozzle with 3/4 bore size is designed for standard gas diffuser and perfect for protecting the quality of your welds as well as the life of your gun. 3.219 Nozzle with 0.875 OD is ideal for use in medium to heavy duty welding application up to 450 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with 9/16-18 UNC-2B thread size and recess contact tip relationship 0.125 - 0.156 is made of copper alloy. It has a 3-piece design that includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the conductor tube OD threads. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC BERNZOMATIC Outdoor Torch Kit (JT855)
- POWERWELD Air Hose Assembly, 3/8" x 25' (PW38A25R)
- WESTWARD MIG Welding Wire, ER308L, .030, 10 lb. (41R259)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- Tweco Welding Nozzle