Shop All Welding Nozzle
Tweco
Nozzle, 21, 5/8 Inch Bore, 2.224 Inch L
Mfr # 1210-1120
Zoro # G611509470
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1210-1120
- Zoro # G611509470
- Country of Origin Mexico
- Category Welding Nozzle
Description
Tweco Self Insulated Copper Nozzle with 0.625 bore size is designed for standard gas diffuser for use with up to 180 A Tweco No. 1 MIG guns. 2.224 Nozzle with 3/4 OD is ideal for use in light to medium duty welding application up to 180 A. It features part number rolled stamped on the outer surface for easy identification. Nozzle with M11-1.5-6H threads size and recess contact tip relationship 0.125 - 0.156 is made of 122 DHP copper alloy. It has a 3-piece design that includes a nozzle housing, which is cut and formed from copper alloy tubing, a nozzle insert machined from a solid brass and a nozzle insulator constructed of silicone material. It has nozzle insert that allows machining of internal threads in order to match the gas diffuser. Nozzle offers electrical insulation required from the gas diffuser using the nozzle insulator. Nozzle is sold as 2 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- TILLMAN Helmet & Gear Bag (520)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- POWERWELD Magnetic Square with Single Switch Magnet, 30kg Pull Force (PWSSMAG-30)
- TWECO Nozzle Insulator, Model 32 (1320-1100)
- TWECO Nozzle, EL22I, 1/2 Inch Bore, 3.138 Inch L (1260-1602)
- TWECO Nozzle, 22, 5/8 Inch Bore (1220-1520)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- TWECO Nozzle, EL, 5/8 Inch Bore, 3.302 Inch L (1230-1076)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1201)
- ARC-ZONE Monster24 Single Nozzle Kit for 1/16" Electrodes, 3-Series TIG Torches (A-MN24-3-116)
- Tweco Welding Nozzle