Shop All MIG Accessories
Tweco
MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip
Mfr # 10271390
Zoro # G6527385
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Spool Gun 160
- Rear Connection Tweco(R)
- Trigger Standard
- MIG Gun Number Tweco 160 A Spool Gun
- Handle Type Pistol Grip
Product Information
- Brand Tweco
- MFR # 10271390
- Zoro # G6527385
- UPC # 608246427584
- Country of Origin China
- Category MIG Accessories
Dimensions
Neck Tube Size | Medium |
Cable Length (Ft.) | 12 ft |
Wire Size | 0.023 in, 0.030 in, 0.035 in |
Cable Length | 12 ft |
Maximum Wire Diameter | 0.035 in |
Description
Spool Gun, MIG Gun Type Spool Gun, Cooling Method Air-Cooled, Series Spool Gun 160, Maximum Current 160 A, Duty Cycle 20 Percent, For Gas Type Ar (Argon), Maximum Wire Diameter 0.035 in, Cable Length 12 ft, For Rear Connection Type Tweco-Compatible, Handle Type Pistol Grip, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 90 Degrees , For Wire Type Aluminum, Model SG160TA-12-3035, Tip Series 11, Welding Processes MIG Welding (GMAW), Spool Capacity 4 in, Application MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style Liner, .030" to .035", 15' (194011) (M194-011)
- SELLSTROM Welding Helmet, Shade 10, Black (29301-10)
- TWECO Positive-Cam Cable Connector Set Other Welding Parts And Accessory (2-MPC)
- POWERWELD Argon Hose Assembly, 1/4" x 10' (PW-AH10)
- TWECO Fitter O-Ring Seal, Pk10 (94710036)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- TWECO Wave Spring, Velocity Series (16401399)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- Tweco MIG Accessories