Shop All Welding Gun
Tweco
MIG Gun, 250 A, Wire 0.045 In, For Tweco
Mfr # 10271007
Zoro # G0341153
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Tweco(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Product Information
- Brand Tweco
- MFR # 10271007
- Zoro # G0341153
- UPC # 608246239248
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 5 m |
Neck Tube Size | Medium |
Maximum Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series WeldSkill WM 250, Maximum Current 250 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model WM250-15-4045, Tip Series WS14, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 10 ft. W, 10 ft. H, Black (376-10X10)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- TITAN HELMET WELDING AUTO DARKENING (TL41260)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- TWECO Air Cooled, MIG Gun, 400A, 15ft. (10471082)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10401137)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Tweco (10301103)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10471027)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10471001)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- Tweco Welding Gun