Shop All Welding Cable Connector
Tweco
HD Hammer On Lugs, 225A, PK5
Mfr # 95201127
Zoro # G7702549
product price: $34.89
/pk 5, $6.98/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Lug
- Cable Capacity 225 A
- For Use With Bolt on Cable Connection
- Compatible Cable Gauge (Minimum) 1 AWG
- Cable Connection Type Hammer-On
Product Information
- Brand Tweco
- MFR # 95201127
- Zoro # G7702549
- UPC # 608246328324
- Country of Origin Mexico
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | HD Hammer on Lug |
Cable Connection | Lug |
Cable Capacity | 225 A |
For Use With | Bolt on Cable Connection |
Compatible Cable Gauge (Minimum) | 1 AWG |
Cable Connection Type | Hammer-On |
Insulated | No |
Lug Shape | 180 Degrees Offset |
Compatible Current (Maximum) | 225 A |
Compatible with Product Type | Bolt on Cable Connection |
Compatible Cable Gauge (Maximum) | 2/0 AWG |
Description
HD Hammer on Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Hammer-On, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Current (Maximum) 225 A, Lug Shape 180 Degrees Offset, Insulated No, Compatible Cable Gauge (Maximum) 2/0 AWG, Compatible with Product Type Bolt on Cable Connection, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47103)
- HAKKO Soldering Tip, Conical, 0.2mm x 14.5mm (T18-I)
- POWERWELD Victor Style 10" Machine Cutting Torch, Acetylene (298-2/35)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Female Terminal, 45 Deg (95101110)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- TWECO Ball-Point Lug, 45 Deg (95151110)
- POWERWELD Cable Lugs, #6 to #1, Solder Type (RL12)
- Tweco Welding Cable Connector