Shop All Welding Parts
Tweco
Gas Diffuser, 11, 1.99 Inch L
Mfr # 1510-1101
Zoro # G011636912
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tweco
- MFR # 1510-1101
- Zoro # G011636912
- Country of Origin United States
- Category Welding Parts
Description
Tweco 11 Series Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 180 A Tweco No. 1 MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 180 A. 1.99 Gas diffuser with M10 x 1.5-6g thread size has four 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features machined threads on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- POWERWELD Flat Gouging Carbons, 5/8" x 5/32" x 12" (DCF-58316)
- MILLER ELECTRIC Nozzle, Brass, 12.7mm Bore, PK2 (NS-M1200B)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- TWECO Tweco 358-9255-1062 Switchable Magnetic Ground Clamp (358-9255-1062)
- TWECO Conductor Tube, Classic No. 4, Metal, 60 deg (1640-1106)
- TWECO Tweco 358-9110-1131 Twecotong Electrode Holder 200 Amp (358-9110-1131)
- TWECO Gas Diffuser, Standard (1550-1120)
- TWECO Gas Diffuser, 16RS 16S, 1.25 Inch L (1540-1104)
- TWECO Tweco 358-1340-1100 24 Series Torch Gun Nozzle Insulator|Tw 34A Insulator1340-1100 (358-1340-1100)
- VIBRANT Female Threaded Weld-In Bung 0.37 In. - 18 Npt (V32-11272)
- Tweco Welding Parts