Shop All Arc Welder Accessories
Tweco
Electrode Holder, 300A, Thermal Plastic
Mfr # 99102302
Zoro # G5986368
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 300 A
- Material Thermal Plastic
- For Use With A-732
- Application Insulation
- Includes (2) Screw, Bottom Insulator, Top Insulator
Product Information
- Brand Tweco
- MFR # 99102302
- Zoro # G5986368
- UPC # 608246000916
- Country of Origin Mexico
- Category Arc Welder Accessories
Dimensions
Size | D=0.75, H=2.50, W=1.0 |
Details
Item | Insulator |
Amps AC | 300 A |
Material | Thermal Plastic |
For Use With | A-732 |
Application | Insulation |
Includes | (2) Screw, Bottom Insulator, Top Insulator |
Features | Ball Point Cable Connections, Efficient 6-Position Jaw Patterns, Fully Insulated & Protected Springs, Heavy Duty Copper Alloy, Mechanically Hold a Welding Electrode in Position, Reversible Top & Bottom Insulators are Easy to Replace |
Welding Processes | Stick Welding (SMAW) |
For Electrode Holder Model | A-732 |
Maximum Current | 300 A |
Duty Rating | Medium Duty |
Description
Insulator, Duty Rating Medium Duty, Maximum Current 300 A, Welding Processes Stick Welding (SMAW), For Electrode Holder Model A-732, Features Ball Point Cable Connections, Efficient 6-Position Jaw Patterns, Fully Insulated & Protected Springs, Heavy Duty Copper Alloy, Mechanically Hold a Welding Electrode in Position, Reversible Top & Bottom Insulators are Easy to Replace, For Use With A-732, Includes (2) Screw, Bottom Insulator, Top Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER .188In Doube Flat (TPSI8)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- XTRWELD 70S-2 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S2062-1DP)
- AMERICAN TORCH TIP Cutting Tip, size 1-SP-2 (1-108-1-SP-2-1/4"LNG)
- TWECO Electrode Holder, Hold-Tite (91201010)
- TWECO Ground Clamp, Clamp, 500A, 9in.L (92051250)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- Tweco Arc Welder Accessories