Shop All Arc Welder Accessories
Tweco
Electrode Holder, 250 A, Max 2/0 AWG
Mfr # 91101181
Zoro # G7710468
product price: $38.39
/ea
Sold in multiples of 3 for $115.17
$115.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 250
- Application SMAW
Product Information
- Brand Tweco
- MFR # 91101181
- Zoro # G7710468
- UPC # 608246413426
- Country of Origin India
- Category Arc Welder Accessories
Details
Item | Electrode Holder,250 A,Max 2/0 Awg |
Amps AC | 250 |
Application | SMAW |
Description
Electrode Holder,250 A,Max 2/0 Awg, 250 Amps AC, SMAW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7014 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE7014SEL093-10)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- XTRWELD 4043 Filler Metal, 3/32, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043093-1DP)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- TWECO Electrode Holder, Hold-Tite (91201010)
- TWECO Electrode Holder, 300A, Thermal Plastic (99102302)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- JACKSON SAFETY Electrode Holders (14683)
- Tweco Arc Welder Accessories