Shop All Arc Welder Accessories
Tweco
Electrode Holder, 10in.L, 300A
Mfr # 91101103
Zoro # G1618429
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 300 A
- Series TwecoTong A-Series
- Material Copper Alloy
- For Use With Stick Welding Electrodes
- Cable Connection 2/0
Product Information
- Brand Tweco
- MFR # 91101103
- Zoro # G1618429
- UPC # 608246000855
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Size | L=10 |
Overall Length | 10 in |
For Maximum Electrode Diameter | 7/32 in |
Details
Item | Electrode Holder |
Amps AC | 300 A |
Series | TwecoTong A-Series |
Material | Copper Alloy |
For Use With | Stick Welding Electrodes |
Cable Connection | 2/0 |
Features | 6-Position Jaw, Ball Point Connection |
Electrode Holder Model | A-732 |
Duty Rating | Heavy Duty |
Cable Connection Type | Ball Point Screw |
Wire Gauge | 2/0 |
Welding Processes | Stick Welding (SMAW) |
Type | Clamp-Style |
Maximum Current | 300 A |
Holder Jaw Material | Copper Alloy |
Description
Electrode Holder, Maximum Current 300 A, Duty Rating Heavy Duty, Holder Jaw Material Copper Alloy, Type Clamp-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 2/0, Cable Connection Type Ball Point Screw, Series TwecoTong A-Series, Features 6-Position Jaw, Ball Point Connection, For Maximum Electrode Diameter 7/32 in, Overall Length 10 in, Electrode Holder Model A-732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- BLUE DEMON Alum TIG, Welding Rod, 3/32"x36", 1lb. (ER5356-094-01T)
- POWERWELD Deluxe Balloon Filler with Contents Gauge (GD92)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- TWECO Electrode Holder, Hold-Tite (91201010)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- OATEY 30374 Lead Free Tinning Flux 1.7 Oz (OA385494)
- Tweco Arc Welder Accessories