Shop All Welding Tips
Tweco
Contact Tip, Series 14, 0.045 In, PK25
Mfr # 11401169
Zoro # G1550482
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS14
- Connection Style Threaded
- Size 0.045 in
- Style Tweco
Product Information
- Brand Tweco
- MFR # 11401169
- Zoro # G1550482
- UPC # 608246287416
- Country of Origin United States
- Category Welding Tips
Dimensions
Size | 0.045 in |
Tip Inside Dia. (In.) | 0.054 in |
Wire Size (In.) | 0.045 |
Maximum Wire Diameter | 0.045 in |
Connection Thread Size | 1/4"-28 |
Inside Diameter | 0.054 in |
Overall Length | 1.5 in |
Outside Diameter | 0.25 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON E6013 X 5/32in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-532-10P)
- PARKER TORCHOLOGY Standard Collet, 1/8" (WP9/WP20) (13N24)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK1C)
- PROFESSIONAL PLASTICS White PVC Welding Rod Straight, 0.125 Dia X 48.000 [lb] (RPVCWH.125X48.000WRS)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- TWECO Contact Tip, 11H, 0.040 Inch (1110-1203)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- TWECO Contact Tip, 16 Series, Threaded, PK25 (11601105)
- TWECO Nozzle, 1/8in Tip Reces, #3 Gun, 23-62, PK2 (12301120)
- TWECO Tip, Heavy Duty, Series 14, 0.045 In, PK25 (11401244)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- Tweco Welding Tips