Shop All Welding Tips
Tweco
Contact Tip, Series 14, 0.035 In, PK25
Mfr # 11401167
Zoro # G2175214
product price: $14.89
/pk 25, $0.60/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS14
- Connection Style Threaded
- Style Tweco
- For Use With 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Product Information
- Brand Tweco
- MFR # 11401167
- Zoro # G2175214
- UPC # 608246287393
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Inside Dia. (In.) | 0.044 in |
Size | 0.035 in |
Wire Size (In.) | 0.035 |
Inside Diameter | 0.044 in |
Maximum Wire Diameter | 0.035 in |
Overall Length | 1.5 in |
Connection Thread Size | 1/4"-28 |
Outside Diameter | 0.25 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (S116551-G45)
- POWERWELD Tungsten, 2% Thoriated (Red), 1/8" x 7" (2PC18)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED032928)
- JACKSON SAFETY Fix Shade 11 ADF Cartridge 2x4 Solar Weld Helmet (16376)
- TWECO Tip, Heavy Duty, Series 14, 0.035 In, PK25 (11401242)
- TWECO Contact Tip, Series 14, 0.045 In, PK25 (11401169)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- TWECO Ws14H-52 Weldskil Contact Tip (358-1140-1245)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #00 (0-W-1)
- Tweco Welding Tips