Shop All Welding Tips
Tweco
Contact Tip, Series 11, 0.023 In, PK25
Mfr # 11101140
Zoro # G1208401
original price:
$31.29
43% off
new price: $17.65
/pk 25, $0.71/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS11
- Tip Inside Dia. (In.) 0.031 in
- Wire Size (In.) 0.023
- Style Tweco
Product Information
- Brand Tweco
- MFR # 11101140
- Zoro # G1208401
- UPC # 608246287249
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Inside Dia. (In.) | 0.031 in |
Wire Size (In.) | 0.023 |
Size | 0.023 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 0.023 in |
Inside Diameter | 0.031 in |
Connection Thread Size | M6 |
Overall Length | 1 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip 2-MTH-P (0333-0355)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- TWECO Contact Tip, Series 11, 0.045 In, PK25 (11101144)
- TWECO Contact Tip, 16 Series, Threaded, PK25 (11601105)
- TWECO Tip, Heavy Duty, Series 14, 0.045 In, PK25 (11401244)
- TWECO Tip, Heavy Duty, Series 14, 0.035 In, PK25 (11401242)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- TWECO Contact Tip, Series 14, 1/16 In, PK25 (11401171)
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- Tweco Welding Tips